Crews BearKat® Anti-Fog Resistant Safety Glasses with Black Frame & Clear Lens

CBK110AF

Manufacturer Part #: BK110AF

Glasses Lens Color

Clear

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Well-thought-out construction combines safety, comfort and affordability
  • Vision is unobstructed by the one-piece wraparound lens
  • Tight fit allows maximum safety and unobstructed vision
  • Flexible temples and non-slip rubber head grips

SPECIFICATIONS

ANSI Specifications
ANSI Z87
CSA Certified
CSA Z94.3
Collection
BearKat®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Type
CBK110AF

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday