Clear Lens Safety Glasses
BearKat® Clear Lens Safety Glasses
Package Quantity Info:
EA: 1 IP: 12 CA: 144 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- BearKat®
- Glasses Frame Color:
- Black, Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC