Crews
BearKat® Indoor/Outdoor Safety Glasses with Mirror Lens
Part #CBK319 | Item #4451619 | Manufacturer Part #BK319
$
2.70
EACH
Glasses Lens Color:
ClearProduct Details
- Duramass® scratch resistant coating
- Soft, secure nosepiece
- Non-slip soft temple material
- Filters 99.9% of harmful UV rays
- Indoor/outdoor
Specifications
ANSI Specifications: ANSI Z87.1-2003
CSA Certified: CSA Z94.3
Collection: BearKat®
Glasses Frame Color: Clear
Glasses Lens Color: Clear
Material: Plastic
Material Type: Polycarbonate
Type: CBK319