Crews
BearKat® Safety Glass with Clear Lens
Part #CBK310 | Item #4451519 | Manufacturer Part #BK310
$
1.92
EACH
Glasses Lens Color:
ClearProduct Details
- Soft, secure gel nosepiece
- Single lens design with integral side shields for unobstructed view
- Non-Slip soft temple material
- Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
- Exclusive Dura mass® scratch resistant coating
Documents
Specifications
ANSI Specifications: ANSI Z87.1
CSA Certified: CSA Z94.3
Collection: BearKat®
Glasses Frame Color: Clear
Glasses Lens Color: Clear
Material: Plastic
Material Type: Polycarbonate
Product Type: Safety Glass
Weight: 1.556