BearKat® Safety Glass with Grey Lens

Part #CBK312  |  Item #4451539  |  Manufacturer Part #BK312

$ 1.92 EACH

Glasses Lens Color:

Grey
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Duramass® scratch resistant coating
  • Soft, secure nosepiece
  • Non-slip soft temple material
  • Filters 99.9% of harmful UV rays

Specifications

ANSI Specifications: ANSI Z87.1-2003

CSA Certified: CSA Z94.3

Collection: BearKat®

Glasses Frame Color: Grey

Glasses Lens Color: Grey

Material: Plastic

Material Type: Polycarbonate

Type: CBK312