BearKat® UV Safety Glasses with Clear Lens

Part #CBK110  |  Item #2303911  |  Manufacturer Part #BK110

$ 1.58 EACH

Glasses Lens Color

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Strong yet lightweight design
  • Single lens design with integral side shields for unobstructed view
  • Non-Slip soft temple material
  • Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
  • Exclusive Dura mass® scratch resistant coating

Documents

Specifications

ANSI Specifications: ANSI Z87.1

CSA Certified: CSA Z94.3

Collection: BearKat®

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate

Product Type: Safety Glass

Weight: 1.511