UV Safety Glasses with Grey Lens
BearKat® UV Safety Glasses with Grey Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lens design with integral side shields for unobstructed view
- Non-Slip soft temple material
- Strong yet lightweight design
- Exclusive Dura mass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- BearKat®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glass
- Weight:
- 1.522 lb