0 items

Crews Swagger® Black Frame Safety Glasses

CSR11

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exclusive Duramass® scratch resistant coating
  • Filters 99.9% of U.V. Radiation
  • Non-slip soft temple material
  • Wider temples for better side protection

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
CSA Certified
CSA Z94.3
Collection
Swagger®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate, PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday