Checklite® Anti-Scratch Resistant Safety Glasses with Clear Lens

Part #CCL110  |  Item #4156191  |  Manufacturer Part #CL110

$ 1.28 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Good for everyday use or a new visitor spec
  • Smaller frame sized to fit smaller faces
  • Exclusive Dura mass® scratch resistant coating
  • Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
  • Lightweight construction good for long term wear

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Checklite®

Color Finish: Clear

Color Finish Category: Clear

Glasses Frame Color: Clear

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate

Package Quantity: Case of 12

Product Type: Safety Glass

Weight: 1.324