Polycarbonate Safety Glasses in Clear with Clear and Anti-Fog Lens
Checklite® Polycarbonate Safety Glasses in Clear with Clear and Anti-Fog Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Checklite®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear, Anti-fog
- ISO:
- ISO 12312
- Material:
- Plastic
- Material Type:
- Polycarbonate