Frameless Glass with Grey Lens
Checkmate® 2 Frameless Glass with Grey Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal gel nosepiece
- Flexible bayonet temples
- Near total eye orbital seal
- Filters 99.9% of U.V. Radiation
- Exclusive Duramass® scratch resistant coating
- Non-slip soft temple sleeves
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Checkmate® 2
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate