Frameless Scratch-Resistant Safety Glasses with Clear Lens

You last purchased this on
 
Crews

Checkmate® 2 Frameless Scratch-Resistant Safety Glasses with Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crews

Checkmate® 2 Frameless Scratch-Resistant Safety Glasses with Clear Lens

  • Fast #
  • Part #CCK210
  • Item #2273104
  • Manufacturer Part #CK210
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible bayonet temple with non-slip, soft temple material
  • Exclusive Dura mass® scratch resistant coating
  • Polycarbonate lens provides near total orbital seal
  • Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Clothing Size:
One Size Fits All
Collection:
Checkmate® 2
Color Finish Category:
Clear
Color Finish Name:
Clear
Glasses Frame Color:
Clear
Glasses Lens Color:
Light Blue
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glass
Weight:
1.433 lb