Clear Lens Black Frame with Side Shield Safety Glasses
Clear Lens Black Frame with Side Shield Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Metal