Clear Lens Black Frame Safety Glasses
Dallas™ Clear Lens Black Frame Safety Glasses
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Duramass® scratch-resistant coating
- Non-slip temple sleeves
- Polycarbonate lens
- Meets or exceeds ANSI Z87+
- Gel nosepad
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Dallas™
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC