Crews

Face Shield Bracket for Hard Hat in Blue

Part #CRE101  |  Manufacturer Part #101

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z87

Color Finish: Blue

Material: Plastic

Material Type: Nylon

Reusable: Yes

Type: CRE101