Crews Klondike® Frame Safety Glass
CKD31
Glasses Lens Color
SPECIFICATIONS
- ANSI Specifications
- ANSI Z87.1-2003
- CSA Certified
- CSA Z94.3
- Collection
- Klondike®
- Glasses Frame Color
- Black
- Glasses Lens Color
- Clear
- Material
- Plastic
- Material Type
- Polycarbonate
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday