Klondike® Frame Safety Glass with Grey Lens

Part #CKD312  |  Item #4156334  |  Manufacturer Part #KD312

$ 4.01 EACH
(Pricing is for Grey)

Glasses Lens Color

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adjustable, 5-position ratchet action spatula temples
  • Full orbital with dual lens design

Specifications

ANSI Specifications: ANSI Z87.1-2003

CSA Certified: CSA Z94.3

Collection: Klondike®

Glasses Frame Color: Black

Glasses Lens Color: Grey

Material: Plastic

Material Type: Polycarbonate

Type: CKD312