Frame Safety Glass with Mirror Lens
Klondike® Frame Safety Glass with Mirror Lens
Package Quantity Info:
EA: 1 IP: 12 CA: 144 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full orbital seal with dual lens design
- Indoor/outdoor
- Adjustable, 5-position ratchet action spatula temples
Documents
Specifications
- ANSI:
- ANSI Z87+
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Klondike®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate