Safety Glasses with Clear Mirror Lens
Klondike® Safety Glasses with Clear Mirror Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong, protective polycarbonate lenses
- Adjustable temples and gel nose piece
- Attractive, modern design
- Filters 99% of UV light
- Duramass® scratch-resistant coating
Documents
Specifications
- ANSI:
- ANSI Z87+
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Klondike®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear Mirror
- Material:
- Plastic
- Material Type:
- Nylon