Safety Glasses with Light Blue Lens
Klondike® Safety Glasses with Light Blue Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polycarbonate material
- Duramass® scratch-resistant coating
- Black matte frame
- Filters 99.9% of U.V. Radiation
- Meets ANSI/ISEA Z87.1-2010 standard
- Gel nose piece
- Adjustable temples
Specifications
- ANSI:
- ANSI Z87.1-2010
- Clothing Size:
- One Size Fits All
- Collection:
- Klondike®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue
- Material:
- Plastic
- Material Type:
- Polycarbonate