Polycarbonate Faceshield in Dark Green

You last purchased this on
 
Crews

Polycarbonate Faceshield in Dark Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crews

Polycarbonate Faceshield in Dark Green

  • Fast #
  • Part #C181542
  • Item #4123411
  • Manufacturer Part #181542
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87+
Color Finish Name:
Dark Green
Height:
8 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Polycarbonate Faceshield
Reusable:
No
Thickness:
0.040 in