Rattler™ Anti-Fog Black Frame Safety Glasses with Clear Lens

Part #CRT110AF  |  Item #4156242  |  Manufacturer Part #RT110AF

$ 8.55 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Anti-fog
  • Lightweight nylon frame
  • Closed cell foam seal provides protection from small particles and debris
  • Filters 99.9% of harmful UV rays
  • Interchangeable 3-position ratcheting bayonet temples and an adjustable head band with each pair

Specifications

ANSI Specifications: ANSI Z87.1-2003

CSA Certified: CSA Z94.3

Collection: Rattler™

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Nylon