Crews
Rubber Strap Anti-Fog Safety Goggle with Clear Lens
Part #C2237R | Item #4156301 | Manufacturer Part #2237R
$
3.41
EACH
Glasses Lens Color:
ClearProduct Details
- Ventless
- Anti-fog
- Duramass® scratch resistant coating
- Filters 99.9% of harmful UV rays
Specifications
ANSI Specifications: ANSI Z87.1-2003
Glasses Lens Color: Clear
Material: Plastic
Material Type: [PVC, Polycarbonate]
Type: C2237R