0 items

Crews Klondike® Safety Glasses

CKD11

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable temples and gel nose piece
  • Attractive, modern design
  • Duramass® scratch-resistant coating
  • Filters 99% of UV light
  • Strong, protective polycarbonate lenses

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Klondike®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday