0 items

Crews Blackjack® Safety Glasses with Chrome Frame

CS211

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable temples with non-slip rubber head grips for a comfortable fit
  • Duramass® scratch-resistant coating capable of resisting 99.9% of UV rays
  • Manufacturer's one-year warranty
  • Safety glasses with single wraparound lens and Duramass® scratch-resistant coating
  • Sleek, stylish single wraparound lens has integral side shields for extra protection

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Clothing Size
One Size Fits All
Collection
Blackjack®
Glasses Frame Color
Chrome
Glasses Lens Color
Clear
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday