Crews
Standard Series Rubber Strap Safety Goggle with Clear Lens
Part #C2230R | Item #4156211 | Manufacturer Part #2230R
$
2.57
EACH
Glasses Lens Color:
ClearProduct Details
- PVC body permits a comfortable fit over prescription eyewear
- Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
- Exclusive Dura mass® scratch resistant coating
- Adjustable rubber strap is latex free
- 33.777 Lb Case weight
- Made in Taiwan
Documents
Specifications
ANSI Specifications: [ANSI Z87, ANSI D3, ANSI D4]
Collection: Standard Series
Color Finish: Clear
Color Finish Category: Clear
Glasses Frame Color: Clear
Glasses Lens Color: Clear
Material: Plastic
Material Type: PVC
Type: C2230R