Safety Glasses with Black Frame & Clear Lens
Stratos® Safety Glasses with Black Frame & Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Duramass® scratch-resistant coating
- Extension-adjustable temples
- Stylish wraparound design
- Lightweight, well-balanced frame
- Filters out 99% of UV rays
Specifications
- Collection:
- Stratos®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate