Crews Tomahawk® Safety Glasses with Black Frame & Clear Lens

CTK110

Glasses Lens Color

Clear
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Direct ventilation
  • Duramass® scratch-resistant coating
  • Filters 99.9% of UV rays
  • Fully adjustable temples with ratchet for custom fit and one-piece lens with integral side shields
  • Lightweight safety glasses with a scratch-resistant, polycarbonate, wraparound lens

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Clothing Size
One Size Fits All
Collection
Tomahawk®
Glasses Frame Color
Black
Glasses Lens Color
Clear

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday