0 items

Crews BearKat® UV Safety Glasses

CBK1

Glasses Lens Color

Starting at $1.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exclusive Duramass® scratch resistant coating
  • Filters 99.9% of harmful U.V. rays
  • Flexible temple design
  • Non-slip rubber head grips
  • Strong yet lightweight
  • Vision is unobstructed by the one-piece wraparound lens

SPECIFICATIONS

ANSI Specifications
ANSI Z87
CSA Certified
CSA Z94.3
Collection
BearKat®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday