Extra Large Safety Glass with Clear Lens
Yukon® Extra Large Safety Glass with Clear Lens
Package Quantity Info:
EA: 1 IP: 48 CA: 144 PT: 2880-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filters 99.9% of harmful UV rays
- Dielectric, no metal parts
- Spatula temples
Specifications
- ANSI:
- ANSI Z87.1-2003
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- XL
- Collection:
- Yukon®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate