3/4 in. Pressure Air Relief Valve
3/4 in. Pressure Air Relief Valve
Frequently Purchased Together
Product Details
- Potable water application
- Tnemec 141 painted
Documents
Specifications
- AWWA:
- AWWA C-512
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5-1/2 in
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Pressure - Low:
- 2
- Pressure - Maximum:
- 300 psi
- Valve Body Material:
- Cast Iron
- Valve Size:
- 3/4 in
- Valve Type:
- Air Release Valve
- Width:
- 4-1/4 in