0 items

Crispin-Multiplex Cast Iron Check Valve

CGCR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
14-1/4 in
Material
Cast Iron
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Size
12 in
Valve Type
Check Valves
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday