0 items

Crispin-Multiplex Flanged Bonnet Open Left Gate Valve

CLR42211111112CR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Valve Size
16 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday