L14 Series 24 in. Ductile Iron Full Port Flanged Gate Valve

Part #CLR2442211111112CR  |  Item #7239142  |  Manufacturer Part #LR2442211111112CR0CDF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: L14 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Ductile Iron

NSF Certified: No

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 24 in

Valve Type: Gate Valve