0 items

Crispin-Multiplex 500 Series Mechanical Joint Butterfly Valve

CKK63

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Clean Bagged
No
Collection
500 Series
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
Buna-N
Valve Size
12 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday