Crispin-Multiplex

PL Series 2 in. NPT Cast Iron 300 psig Air Release Valve

Part #CPL10A  |  Manufacturer Part #PL10A

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: PL Series

End Connection 1: NPT

End Connections: NPT

Material: Cast Iron

Maximum Pressure: 300 psig

Valve Size: 2 in

Valve Type: Air Release Valve