2 in. NPT Cast Iron 300 psi Air Release Valve

You last purchased this on
 
Crispin-Multiplex

S Series 2 in. NPT Cast Iron 300 psi Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crispin-Multiplex

S Series 2 in. NPT Cast Iron 300 psi Air Release Valve

  • Fast #
  • Part #CSL20
  • Item #489268
  • Manufacturer Part #SL20
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126, ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-307, ASTM A-563, ASTM A-582, ASTM D-710, ASTM D-2000, ASTM D-5989
AWWA:
AWWA C-512
Coating:
Epoxy
Collection:
S Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
21-3/4 in
Material:
Cast Iron
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Water
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Size:
2 in x 1/2 in
Valve Type:
Air Release & Vacuum Valve
Width:
9-3/4 in