2 in. NPT Cast Iron 300 psi Air Release Valve
S Series 2 in. NPT Cast Iron 300 psi Air Release Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126, ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-307, ASTM A-563, ASTM A-582, ASTM D-710, ASTM D-2000, ASTM D-5989
- AWWA:
- AWWA C-512
- Coating:
- Epoxy
- Collection:
- S Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 26-3/4 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 2 in x 1/2 in
- Valve Type:
- Air Release & Vacuum Valve
- Width:
- 12-1/4 in