2 x 1 in. NPT Cast Iron Standard Air Release and Vacuum Valve
SL Series 2 x 1 in. NPT Cast Iron Standard Air Release and Vacuum Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 512
- ASTM:
- ASTM A-126 Class B, ASTM A-193, ASTM A-240, ASTM A-307, ASTM A-313, ASTM A-338, ASTM A-53, ASTM A-563, ASTM B-505, ASTM B-582, ASTM D-2000
- AWWA:
- AWWA C-512
- Collection:
- SL Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 25 in
- Length:
- 23 in
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Sewage
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in x 1 in
- Valve Type:
- Air Release & Vacuum Valve
- Weight:
- 110 lb