Crispo White 1 18W GU24 CFL SCONCE

Part #N60923  |  Manufacturer Part #60/923

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: wall - up or down

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Collection: Crispo

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T4

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 18