16.9 oz. Gel Hand Sanitizer
Fiercely Clean 16.9 oz. Gel Hand Sanitizer
Package Quantity Info:
EA: 1 IP: 1 CA: 18 PT: 1800-
Pick Up: 4 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fresh Scent
- Contains Aloe Vera to moisturize your skin
- 16.9 oz - Perfect size for a variety of applications
- Pump Top
- 70% Ethyl Alcohol
Documents
Specifications
- Application:
- Home, Office, Schools
- Collection:
- Fiercely Clean
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Height:
- 8-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 14-1/4 in
- Material:
- Ethyl Alcohol
- Odor:
- Yes
- Product Type:
- Gel Hand Sanitizer
- Size:
- 16.9 oz
- Weight:
- 1.08 lb
- Width:
- 10-1/20 in