13-1/5 in. Pipe Grab

You last purchased this on
 
Crosby Group

13-1/5 in. Pipe Grab

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crosby Group

13-1/5 in. Pipe Grab

  • Fast #
  • Part #C6430106
  • Item #4933421
  • Manufacturer Part #643-0106
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Individually proof tested to 2 times the working load limit with certification
  • Automatically clamp to the pipe when placed over a pipe
  • Moveable outriggers help stabilize the load regardless of the position
  • Sized for CIOD pipe
  • Pipes can be handled quickly and efficiently when properly balanced
  • No blocking of load is required
  • Requires Certification

Specifications

Color Finish Name:
Red
Fits Pipe Size:
12 in DIPS
Height:
32 in
Length:
18 in
Lift Capacity:
2500 lb
Width:
20 in
Work Load Limit:
2500 lb