14 x 8 x 4-4/5 in. Pipe Grab for Ductile Iron and C-900 Pipe
14 x 8 x 4-4/5 in. Pipe Grab for Ductile Iron and C-900 Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually proof tested to two times the working load limit with certification
- Automatically clamp to the pipe when placed over a pipe
- Moveable outriggers help stabilize the load regardless of the position
- Sized for CIOD pipe
- Pipes can be handled quickly and efficiently when properly balanced
- No blocking of load is required
Specifications
- ASME:
- ASME B30.20
- Application:
- Ductile Iron Pipe
- Color Finish Name:
- Red
- Diameter - Outside:
- 7 in
- Fits Pipe Size:
- 4 in
- Height:
- 14 in
- Length:
- 8 in
- Lift Capacity:
- 600 lb
- Material:
- Alloy
- Width:
- 7 in
- Work Load Limit:
- 600 lb