38 x 22 x 14 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120

You last purchased this on
 
Crosby Group

38 x 22 x 14 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crosby Group

38 x 22 x 14 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120

  • Fast #
  • Part #C2731054
  • Item #5122031
  • Manufacturer Part #2731054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Individually proof tested to two times the working load limit with certification
  • Automatically clamp to the pipe when placed over a pipe
  • Moveable outriggers help stabilize the load regardless of the position
  • Sized for IPS pipe
  • Pipes can be handled quickly and efficiently when properly balanced
  • No blocking of load is required
  • Requires Certification

Specifications

ASME:
ASME B30.20
Application:
Steel Pipe, PVC Schedule 40 Pipe, PVC Schedule 120 Pipe
Color Finish Name:
Red
Diameter - Outside:
23 in
Fits Pipe Size:
14 in
Height:
38 in
Length:
22 in
Lift Capacity:
3500 lb
Material:
Alloy
Width:
23 in
Work Load Limit:
3500 lb