42 x 24 x 16 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120
42 x 24 x 16 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually proof tested to two times the working load limit with certification
- Automatically clamp to the pipe when placed over a pipe
- Moveable outriggers help stabilize the load regardless of the position
- Sized for IPS pipe
- Pipes can be handled quickly and efficiently when properly balanced
- No blocking of load is required
Specifications
- ASME:
- ASME B30.20
- Application:
- Steel Pipe, PVC Schedule 40 Pipe, PVC Schedule 120 Pipe
- Color Finish Name:
- Red
- Diameter - Outside:
- 25 in
- Fits Pipe Size:
- 16 in
- Height:
- 42 in
- Length:
- 24 in
- Lift Capacity:
- 4000 lb
- Material:
- Alloy
- Width:
- 25 in
- Work Load Limit:
- 4000 lb