0 items

Crossfire Safety Eyewear KP6 Series Safety Glasses

C346

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complies with ANSI Z87.1 standards
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Rubber Nosepiece for all day comfort
  • Sleek, Full-Frame Design for maximum protection

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
KP6 Series
Glasses Frame Color
Shiny Black
Glasses Lens Color
Silver Mirror
Material
Plastic
Material Type
Polycarbonate, PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday