35-7/8 in. x 9 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink Kit for Apron Front or Undermount Installation
Crosstown® 35-7/8 in. x 9 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink Kit for Apron Front or Undermount Installation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- STAINLESS STEEL: 18-GAUGE Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- KIT INCLUDES: ECTRUFA32179 sink, two GFOBG1517SS bottom grids, two LK35 drains; save the time of having to purchase each item separately.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 35-7/8 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Origin:
- Global
- Package Quantity:
- 1
- Side Spray:
- No
- Sink Bowl Size:
- 14-1/2 in x 17 in x 9 in
- Sink Bowl Size, Center:
- 14-1/2 in x 17 in x 9 in
- Sink Bowl Size, Right:
- 14-1/2 in x 17 in x 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 35-7/8 in x 20-1/4 in
- Type:
- EECTRUFA32179DBG
- Width:
- 20-1/4 in