31X20 2B UM KITC SINK KIT *CRSTWN
Crosstown® 31X20 2B UM KITC SINK KIT *CRSTWN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- KIT INCLUDES: EFRU3118 sink, one LKFOBG1316SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 14.6 gal
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 8 in
- Length:
- 30-3/4 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Side Spray:
- No
- Sink Bowl Size:
- 13-1/2 in x 16 in x 8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-3/4 in x 18-1/2 in
- Type:
- EEFRU3118DBG
- Width:
- 18-1/2 in