0 items

Crown Boiler 103 MBH 4 Sec Natural Gas Electronic Ignition Steam Boiler

CBSI103EN

Input MBH

103 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Float LWCO optional
  • Internal draft diverter
  • Non-combustible base
  • Probe style LWCO standard

SPECIFICATIONS

BTU
103000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
40-7/16 in
Ignition System
Electronic Ignition
Material
Metal
Supply Pipe Connection
2 in
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday