Bali® Commercial and Residential Gas Boiler 128 MBH Natural Gas

Part #CBWF128EN  |  Item #7360298  |  Manufacturer Part #BWF-128EN

Call for Pricing EACH

Input MBH :

128 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 82.80

Application: [Commercial, Residential]

BTU: 128000

BTU Heat Rating: 106000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 4.7 gal

Collection: Bali®

Depth: 26-3/4 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 35-11/16 in

Ignition System: Electronic Ignition

Input MBH : 128 MBH

Length: 20-3/4 in

Material: Cast Iron

Maximum Pressure: 30 psi

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Width: 20-3/4 in